Heatizon Floor Heating

Heatizon Floor Heating

Heatizon Floor Heating Systems Provides Heating Solutions Under A Variety Of Floor Surfaces For Bathrooms, Kitchens, Entryways And More.

Heatizon Floor Heating products operate under a number of floor coverings such as tile, concrete, linoleum and more. Heating Kits are supplied with a low voltage transformer unit, making the product suitable for wet applications such as bathrooms and laundry rooms. Other styles include Heating Mats and Heating Cables to provide custom solutions for different shaped areas. Heating area coverages are 8-15 to 160 sq. ft. and operate between 8 to 14 watts per sq. ft. Voltages are 120 or 240. Amps range between 1 - 10.03. CSA, UL and ETL listed.


COVERAGE SQ FT
  • COVERAGE SQ FT
VOLTS
  • VOLTS
COMPARE
COVERAGE SQ FT TYPE WATTS PER SQ FT VOLTS AMPS IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.60.138:46