Powerblanket® Tote Heaters

Powerblanket® Tote Heaters

Powerblanket® Tote Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

Powerblanket® tote heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Includes removable top for ergonomic operator access. Gallon capacities range from 250 to 550. For use with Diesel Exhaust Fluid Tote, IBC Steel Tote, and IBC Tote. Colors are Black and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.


COMPARE OPERATING RANGE DIMENSIONS
CAPACITY GALLONS FOR USE WITH MAX. °F MIN. °F L" H" IMAGE MODEL QTY PRICE
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
54.80.41.172:44