Radiant & Fan Forced Portable Heaters

Radiant & Fan Forced Portable Heaters

Radiant and Fan Forced Portable Heaters Allow Temperature Control for Applications Including Residential, Commercial, Industrial, and more.

Radiant and fan forced portable heaters are made of high quality materials for long lasting dependability. Heaters provide portable temperature control for offices, garages, basements, and more. Lightweight and compact design allows ergonomic handling, transport, and storage for application and location versatility. Some models feature tip-over guards, internal overheat thermostats, tubular steel heating elements, and safety mesh protection screens for unit and operator safety. Ceiling and wall mounted models available. BTUs range from 3412 to 19,200. Wattages range from 1000 to 5600. Voltages are 120, 240, and 240/208. UL and ETL approved. Dimensions vary per model.


BRAND
  • BRAND
BTU
  • BTU
WATTS
  • WATTS
VOLTS
  • VOLTS
COMPARE DIMENSIONS PRICE EACH
BRAND BTU WATTS VOLTS W" D" H" IMAGE MODEL QTY 1-3 4+
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
54.167.196.208:44