Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® Portable Mini Fireplace Heater CZFP1 600 / 1200W 4095 BTU

Rollover image to zoom in

Click image to enlarge

Comfort Zone® Portable Mini Fireplace Heater CZFP1 600 / 1200W 4095 BTU

Item #: WBB1191237

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $47.95 ea.
3+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Compact, powerful and with our exclusive Realistic Flame Effect. This mini electric fireplace space heater is perfect for your Home Space. The unit comes with 3 settings and a safety tip over switch plus it is listed with ETL.

Documents

Documents are in PDF format

Product Specifications

    • BRANDComfort Zone®
    • LENGTH INCHES11-1/2 (29.21 cm)
    • WIDTH INCHES8-1/4 (20.96 cm)
    • HEIGHT INCHES15-1/4 (38.74 cm)
    • WEIGHT LBS6.61 (3 kg)
    • COLORRed
    • CONSTRUCTIONMetal / Plastic
    • BTU HIGH4095
    • COVERAGE SQUARE FEET1000 (92.9 sq. m)
    • VOLTAGE120
    • WATTS HIGH1200
    • WATTS LOW600
    • KILOWATTS1.2 / 0.6
    • POWER CORD LENGTH FEET6 (1.83 m)
    • APPLICATIONMedium Room
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCZFP1
    • POWER CORD LENGTH INCHES72 (182.88 cm)
    • AMPS HIGH10
    • PLUG TYPE3-Prong Ground
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Product preforms better than the description state

Highly recommend this heater. Quite, warm and well worth the money spent.

See more favorable reviews

The most critical review

  • Customer Rating

Product preforms better than the description state

Highly recommend this heater. Quite, warm and well worth the money spent.

See more critical reviews

Sort by: 
1 ...

5 Results

Product preforms better than the description state

Your review: Highly recommend this heater. Quite, warm and well worth the money spent.

Is this review helpful?

Mini Fireplace Heater

Your review: I absolutely love my heater. It puts out a lot of heat and is comforting to watch when I don't have time to build an actual fire in the fireplace.

Is this review helpful?

Portable Fireplace

Your review: This was what I was looking for

Is this review helpful?

Awesome unit!!

Your review: Units works as described and heats great. Love the flames!!!

Is this review helpful?

Great Looking Heater !!

Your review: since i have placed this in a cold bathroom i had many complements on how nice it looked.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.