Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Salamander Portable Electric Blower Heater BDH1543A 15KW 480V 3 Ph

Rollover image to zoom in

Click image to enlarge

Berko® Salamander Portable Electric Blower Heater BDH1543A 15KW 480V 3 Ph

Item #: WBB729669

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
$1,136.00 ea.
3+ $1,033.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Berko® Salamander Portable Electric Blower Heater BDH1543A 15 KW, 480V, 3 Phase

The high output, industrial grade, portable electric blower is a work horse. The BDH Series heater can be left unattended without the threat of poisoning from combustion by-products, associated with fuel fired heaters. Practical uses are factories, enclosed areas, enclosed smoking areas, building construction where localized temporary heat is needed, and repair stations are just a few examples of where BDH Series portable blower heaters can be used. Offers up to a 46°F temperature rise if ambient temperature is 30°F. Must be used in an enclosed room with 15' maximum ceiling height. Easy assembly of handle and wheels. 1 Year Limited Warranty.


Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES23 (58.42 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • WIRE SIZE8/3 / 12/4
    • WEIGHT LBS65 (29.55 kg)
    • COLORRed
    • BTU HIGH51180
    • CFM HIGH1070
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH15000
    • DESCRIPTIONSalamander Heater
    • AMPS HIGH31.4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

3 Phase 480 V Heater

Your review: Upon first opening, assembly, and testing, this unit seems to be the same, if not better than others that are charging several hundred more dollars.

Is this review helpful?

Great for the price

Your review: Great heater for the price. Note: no cord comes with this product. Assembly was pretty easy(directions could have been a little more detailed) but anyone with common sense and a little electrical knowledge can assemble and hook up wiring to this.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Good Afternoon, Can you tell me if this particular fan has a temp gauge? If so, can I set it to 50 degrees, once it falls below 50 the machine will turn on and once above 50 the machine will shut off. We want to leave this overnight without monitoring. Thank you, Scott Sheffield

Question Asked By: Scott , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Item #: WB613314
Ships From US, Add 3-4 days For Delivery