Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solaira Infrared Heaters

Solaira Infrared Heaters

Solaira Infrared Heaters Are Low Profile Low Output Heaters For Areas Such As Porches, Patios And More.

Solaira Infrared Heaters are used in specifications requiring lower mounting heights in residential and commercial applications. Heaters convert 92% of consumer energy into directional heat. Certified for outdoor/indoor wet environments, heaters have Aircraft grade 6061 extruded aluminum and an epoxy powder coated finish to provide scratch resistance and long lasting durability. 79" Minimum Mounting Height. Heat covers 70-370 square feet. Available with 1, 2, or 3 emitters. Available colors are Black, Grey, White, and Silver/Gray. Includes wall bracket and 6' Plug Cord. Heaters are cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834.


COVERAGE SQ. FT.
  • COVERAGE SQ. FT.
WATTS
  • WATTS
VOLTAGE
  • VOLTAGE
EMITTERS
  • EMITTERS
MIN MOUNT H"
  • MIN MOUNT H"
COMPARE DIMENSIONS
COVERAGE SQ. FT. WATTS VOLTAGE EMITTERS MIN MOUNT H" L" W" D" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.245.192:44