Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Temperature Air Duct Heaters

Low Temperature Air Duct Heaters

Vulcan Finned Tubular Air Duct Heater VFT38-3B 3000W 240V 14" x 7-7/8"

Vulcan Low-Temperature Duct Heaters are solidly-built comfort and air process heaters designed for use where the inlet air temperature does not exceed 100 °F (38 °C). They utilize a Finned Tubular Heater construction assembled to a rugged metal terminal housing with integral mounting flange for installation into the air duct. The thermostats are for high temperature safety. If the temperature exceeds 210°F then the thermostat will trigger the automatic cutout and it will shut the heater off until it cools down and resets so it can begin heating again. The second thermostat acts as a backup that turns the heater off at 335°F if the first one fails. Once It reaches 335°F the heater must be manually reset.


COMPARE
ITEM DESCRIPTION BRAND ITEM DESCRIPTION SIZE LENGTH" SIZE IMAGE MODEL QTY IMAGE MODEL QTY WIDTH" PRICE PRICE HEIGHT" WATTS VOLTAGE MIN. IMMERSION DEPTH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.94.117:46