Portable Propane Heaters

Portable Propane Heaters

Provides A Convenient, Portable Heater For Workshops, Farms, Loading Docks, Construction Sites And More.

Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,600 to 18,000 BTU heat output. 20 lb. propane cylinder (not included) provides 21-65 hours of operation. Includes hose and regulator. Front and rear locking casters provide easy mobility and added stability. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BTU HEAT COVERAGE MAX RUN TIME CYLINDER SIZE LBS. IMAGE MODEL QTY PRICE
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
54.80.41.188:46