Modine Hot Dawg® Low Profile Gas-Fired Unit Heaters

Modine Hot Dawg® Low Profile Gas-Fired Unit Heaters

Modine Hot Dawg® Low Profile Gas-Fired Unit Heaters Are Used For Applications Including Residential, Hospitality, Commercial, And More.

Modine Hot Dawg® low profile gas-fired unit heaters are made of steel for long lasting durability and dependability. Heaters provide optimal temperature and climate control for hotels, offices, rental properties, and more. Tubular heat exchanger with tubular in-shot burner ensures reliable performance and cost efficiency. Non-separated heaters draw makeup air from within structure or room for energy efficiency. Includes adjustable louvers and standard finger proof fan guard for safety. Small-diameter pipe simplifies side-wall or roof exhaust venting. Vibration free design reduces resonance for quiet operation. Accommodates field wiring connections with knockouts for convenient gas and electricity access. Must be installed by a licensed contractor. Fuel types are Natural Gas and Propane. Input BTUs range from 30000 to 125000. Output BTUs range from 24000 to 100000. Color is Gray. CSA certified. Dimensions vary per model.


FUEL TYPE
  • FUEL TYPE
COMPARE BTU DIMENSIONS
INPUT OUTPUT FUEL TYPE MAX MOUNT H' HEAT THROW' AIR TEMP RISE F° L" W" H" IMAGE MODEL QTY PRICE
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
54.146.11.8:46