Beacon/Morris® Commercial Gas Unit Heaters

Beacon/Morris® Commercial Gas Unit Heaters

Beacon/Morris® Unit Heaters Are Highly Efficient, Extremely Durable Gas-Fired Alternatives To The Traditional Clam Shell Design.

Beacon/Morris gas-fired unit heaters are made with aluminized steel housing with baked enamel finish for long lasting durability. Propeller type unit heaters combine tubular heat exchanger and inshot burner technology for optimum performance. Hot Surface Pilot Ignition System provides 83% thermal efficiency. Easy Access Control Panel provides ease of use. Must be installed by a licensed contractor. Heaters available in Natural and Propane Gas styles. Input capacity ranges from 150,000 to 400,000 BTU. Output capacity ranges from 124,500 to 332,000 BTU. 1 Year Limited Warranty (10 Years Heat Exchanger). Dimensions vary per model.


COMPARE BTU DIMENSIONS
OUTPUT GAS L" D" H" IMAGE MODEL QTY PRICE
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
54.198.205.161:44