Tube Heater Accessories

Tube Heater Accessories

These Accessories Tailor Your Tube Heaters to You.

These accessories do everything from regulate your heaters to hang them from the ceiling! Corner Reflector is for use with all Straight and U-Tube Heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used.

Deflector Kit diffuses the radiation on the first 10' of the tube heater and reduces the clearance to combustibles below. The Deflector is 10' long and ships in two separated 5' sections.

Chain Kit is used to hang heaters from the ceiling. Includes 35' of chain and 12 S-hooks.

Â…and more!


COMPARE
DESCRIPTION FOR USE WITH IMAGE MODEL QTY PRICE
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
54.196.18.46:44