Infrared Gas Ceramic Heaters

Infrared Gas Ceramic Heaters

Infrared Gas Ceramic Heaters Provide Spot Heating For Large Areas.

Infrared Gas Ceramic Heaters provide dimpled tile assembly for increased radiant efficiency. Aluminum reflectors maximize radiant output. Energy efficient direct spark ignition system and gas shut-off safety control provide optimum performance. Available ignition types include Millivolt, Millivolt Standing Pilot and Direct Spark. Heaters can mount horizontally or at an angle up to 30°. 120V supply required. Includes protective radiant screen. CSA certified. BTUs range from 22000-155000. Fuel types include LP, Natural Gas, NG and Propane. Optional accessories include thermostats and chain kit. Dimensions vary per style.

**Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

To help pick out the heater thatÂ’s right for you, click here to view the Heat Loss Estimating Chart.


BRAND
  • BRAND
BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
IGNITION TYPE
  • IGNITION TYPE
COMPARE DIMENSIONS
BRAND BTU FUEL TYPE IGNITION TYPE W" D" H" IMAGE MODEL QTY PRICE
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
54.92.133.186:44