TPI Economical Mid-Size Wall Heaters

TPI Economical Mid-Size Wall Heaters

Wall Heaters Are Used For Offices, Classrooms, Residence Buildings And More.

Wall Heaters require only 2-wire installation. Fan forced wall heaters are made with a durable powder coated 18 gauge steel front. Fan forced heaters are approved for horizontal mounting with left or right discharge. Heaters feature a manual reset thermal limit and a finned tubular steel element. Propeller-style fan blade has a 2200 RPM motor that projects airflow up to 70 CFM. Rough in dimensions are 9-1/4"W x 12-1/8"H x 3-5/8"D. Grill measures 9-13/16"W x 13"H. Optional Back Can features drywall depth embossments. Wall Heaters are available with or without thermostat. Choose from Double Pole Thermostat or Single Pole Thermostat. 1-Year Limited Warranty.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE
WATTS BTU VOLTS AMPS THERMOSTAT TYPE IMAGE MODEL QTY PRICE