TPI Institutional Wall Convector Heaters

TPI Institutional Wall Convector Heaters

Institutional Wall Convector Heaters Provide Low Operating Temperatures With Tamper Proof Construction.

Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4” from the floor and 12” to left side. Heaters measure 5"D x 18"H. Thermostats on 120V-277V Heaters are line voltage; 346V-600V Heaters are low voltage (24V). UL listed. 1 Year Limited Warranty.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE
L" WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE
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
54.161.108.58:46