TPI Low Profile Commercial Wall Heaters

TPI Low Profile Commercial Wall Heaters

Low profile wall heaters can be positioned to allow left, right or top discharge. Register style forced wall heaters only allow left discharge. Fan forced heaters have 20 gauge steel front with powder coat finish. These wall heaters feature a manual reset thermal limit and finned tubular steel element. Propeller style fan blade is powered by 2200 RPM motor that projects airflow up to 70 CFM. Available in white or ivory. Available with built-in Double Pole or Single Pole thermostat with 50-90° F temperature range. Rough in dimensions 14-1/2"W x 7-1/8"H x 3-1/2"D. Grill measure 16-3/4"W x 7-5/8"H. ETL listed. 1 Year Limited Warranty. Made in the USA.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
THERMOSTAT TYPE
  • THERMOSTAT TYPE
COLOR
  • COLOR
DISCHARGE
  • DISCHARGE
COMPARE
WATTS BTU VOLTS AMPS THERMOSTAT TYPE COLOR DISCHARGE IMAGE MODEL QTY PRICE