Small Room Fan Forced Wall Heaters

Small Room Fan Forced Wall Heaters

Berko® & Broan Small Room Fan Forced Wall Heaters Are Used For Applications Including Residential, Commercial, Corporate, And More.

Berko® and Broan small room fan forced wall heaters are made of high quality materials for long lasting durability and dependability. Heaters allow convenient temperature control for offices, garages, basements, and more. Units provide heat efficiency and a compact design for application and location versatility. Features disconnect switch and thermostat with 40-85°F temperature range. 3-piece recessed or surface mounted design for easy installation. Wattages range from 1000 to 4000. BTUs range from 3413 to 13,653. Voltages are 120, 120/240, 240, and 240/208. Colors are Northern White, White, Stainless Steel. UL listed. Dimensions vary per model.


WATTS HIGH
  • WATTS HIGH
BTU HIGH
  • BTU HIGH
VOLTS
  • VOLTS
COMPARE ROUGH-IN DIMENSIONS PRICE EACH
BRAND WATTS HIGH BTU HIGH VOLTS AMPS HIGH W" D" H" IMAGE MODEL QTY 1-2 3+
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
50.19.34.255:46