Berko® Institutional Electric Convectors

Berko® Institutional Electric Convectors

Berko® Convector Heaters Provide Heat In Correctional & Rehabilitation Institutions Where Safety Is A Concern.

Designed for low operating temperatures. Rugged, wall mount tamper-resistant convection heaters feature an internal thermostat with 55-100°F range for safety. Offers 140°F maximum surface temperature in a 70°F ambient environment. Made using 12 gauge perforated steel with a sloped top cover. Durable gray powder coat finish. Internal DPST disconnect switch. UL & CUL listed. Non-Returnable. 5 Year Limited Warranty.


VOLTS
  • VOLTS
WATTS
  • WATTS
AMPS
  • AMPS
W"
  • W"
COMPARE DIMENSIONS PRICE EACH
VOLTS WATTS AMPS W" D" H" IMAGE MODEL QTY 1-2 3+
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
54.81.139.235:44