Fan Forced Horizontal Discharge Unit Heaters

Fan Forced Horizontal Discharge Unit Heaters

Horizontal Discharge Suspended Unit Heaters Are Used For Dirty & Dusty Environments And For High Altitude Applications.

Suitable for applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. 3-10 KW Heaters feature unit bearing motor; 12.5 – 48 KW Heaters feature sleeve bearing motor. Factory Installed Options must be purchased with same order as unit heater; factory installed options include powder coated Epoxy finish, Heat Purge Fan Delay Switch, Summer Fan Switch and Disconnect Switch. These products are custom built and are subject to 100% cancellation and restocking charges.


VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
COMPARE DIMENSIONS
WATTS BTU VOLTAGE PHASE AMPS L" W" H" IMAGE MODEL QTY PRICE