Quartz Infrared Spot Heaters

Quartz Infrared Spot Heaters

Quartz Infrared Spot Heaters Heat Solid Objects, Not The Air.

Quartz Infrared Spot Heaters are made using bright aluminum reflector and end caps for long lasting durability. Reflector offers a 60° symmetrical heat pattern. Includes quartz tube. Portable Spot Heaters are used for spot heating or curing clear coat paint. Stand is height adjustable from 2-6'H. Includes wire guard for safety. Moves easily on 4 casters. Spot Heaters include two 2'L mounting chains and 4 S-hooks for chain mounting. Spot Heaters can be wall mounted or surface mounted. Available for Indoor/Outdoor Use or Indoor Use Only. Watts range from 1500-3000. Dimensions vary per model. 1 Year Limited Warranty.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE DIMENSIONS
WATTS BTU VOLTS L" W" H" DESCRIPTION COLOR IMAGE MODEL QTY PRICE
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
54.81.166.154:46