Mul-T-Mount Electric Infrared Heaters

Mul-T-Mount Electric Infrared Heaters

"Mul-T-Mount Electric Infrared Heaters Are Great For Snow And Ice Control, Outdoor Spot Heating And General Indoor Heating Applications.

Mul-T-Mount Electric Infrared Heaters are designed for suspended, totally exposed outdoor and indoor comfort heating. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. HVAC systems heat people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity and various heat distribution patterns. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. 2 Lamp Heaters are available in Galvannealed Steel with Brown Powder Coated Finish or 20 Gauge Stainless Steel. 3 Lamp Heaters are available in stainless steel only and provide 50% higher watt densities. UL listed. 1 Year Limited Warranty.

Optional Mounting Frames are designed to safely mount heaters in ceilings. These frames are for recessed installation. UL listed.

Click here for sizing chart information


TYPE
  • TYPE
VOLTS
  • VOLTS
COMPARE DIMENSIONS
TYPE WATTS BTU VOLTS CONSTRUCTION L" W" IMAGE MODEL QTY PRICE
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
54.162.105.6:46