Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater FL100, 10000 BTU

Rollover image to zoom in

Click image to enlarge

Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater FL100, 10000 BTU

Item #: WBB628327

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $610.00
Product Information
Customer Review
Product Q&A
Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU

For Hydronic Heating Applications. The Vector recessed floor unit represents one more unique Quiet-One™ fan powered, hydronic heating solution for those hard to heat areas. Designed to fit in a 14" x 10" floor cut out, between 16" O.C. joists which are 10" or greater in depth, the Vector may be installed either parallel to or perpendicular to the outside wall.

Product Specifications

    • BRANDSmith's Environmental Products
    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES18-3/4 (47.63 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • WEIGHT LBS14 (6.36 kg)
    • COLORSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONCopper / Steel
    • BTU HIGH10716
    • BTU OUTPUT @ WATER 180°F & 1 GPM FLOW RATE8788
    • VOLTAGE120
    • TYPEHot Water
    • MANUFACTURER'S PART NUMBERFL100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed