TPI Electric Hydronic Baseboard Heaters

TPI Electric Hydronic Baseboard Heaters

TPI Electric Hydronic Baseboard Heater Units Are Used for High Altitude Markets.

Electric Hydronic baseboard heaters are made with heavy duty 12 gauge extruded aluminum housing for long lasting durablility. Special high limit cutouts do not cut out at higher altitudes unlike standard heaters. Junction boxes on each end of heater. Heating elements are immersed in heat transferring liquid enclosed by a copper tube casing with aluminum fins. Thermal linear limit is used along heated length of baseboard heater and wire guard extends along the entire outlet area of the baseboard to ensure high limit functionality. Baseboard heaters are available in White or Brown powder coat finish. Commerical brown includes an in-built wireway and cover. Watts range from 400-2000/1500. Voltage varies per model. Requires installation. UL listed. 1 year element Limited Warranty.


WATTS
  • WATTS
VOLTS
  • VOLTS
COLOR
  • COLOR
COMPARE
L" WATTS BTU VOLTS AMPS COLOR IMAGE MODEL QTY PRICE