TPI 42 Radiant Cove Heater CV45X 1536 BTU 450W 240V

Rollover image to zoom in

Click image to enlarge

TPI 42 Radiant Cove Heater CV45X 1536 BTU 450W 240V

Item #: WBB46451

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $159.94 Save up to 7%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
RADIANT COVE HEATERS
42L Heater 240V
Radiant cove heaters provide both focused infrared rays and downward directional heating above windows, glass walls or bathroom mirrors. These radiant heaters are made using 14 gauge extruded aluminum with a high temperature white powder coat finish. Aluminum heating element is bonded to an extruded aluminum reflector. The sawtooth surface increases radiating surface areas by 45%. Heaters include wall mounting brackets. Cove heaters measure 3-1/8D x 4-1/8H. ETLus Listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES42 (106.68 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES4-1/8 (10.48 cm)
    • WEIGHT LBS7 (3.18 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • BTU HIGH1536
    • VOLTAGE240
    • WATTS HIGH450
    • APPROVALETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCV45X
    • AMPS HIGH1.9
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Don't Bother

Your review: I consider it poorly made, with inadequate installation instructions and not very effective. One enable, the wiring diagrams showed black and white wires and how to connectect tmem. The heater had all black. A good indication of the quality of construction and thought involved. William Cuff

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Are item numbers B46455, B46451 and B46463 all single phase and what is the square footage heated by each?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result