Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Cove Heaters

King Electric Cove Heaters

King Electric Cove Heaters Are Used Over Glass Sliding Doors Or Windows.

King Electric Cove Heaters are solidly manufactured for long lasting durability and dependability. Quiet running, radiant heat units combine radiant heat with convection heat, for uniformly dispersed air throughout environment. Thick extruded aluminum front panel with powder coated finish. Ribbed front provides maximum surface radiation. Junction box at each end. Easy surface-mount installation. Quiet running, convection heat units with solid steel front covers and backed enamel finish. Full length safety device, soft contoured corners and reinforced element cover. May be used as primary heat source for everyday use or as low cost and maintenance solutions for apartment or other rental property applications. Available in 24 to 118 inch lengths and 120 and 240 voltages. 210 to 1400 maximum watt units deliver 717 to 4778 BTUs. Color finish is Almond.


VOLTAGE
  • VOLTAGE
WATTS
  • WATTS
BTU
  • BTU
LENGTH INCHES
  • LENGTH INCHES
COMPARE MANUFACTURERS
VOLTAGE WATTS BTU LENGTH INCHES PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44