Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Standard Cartridge Heater C9770A 600W 120V 6-3/8" x 1" Dia.

Rollover image to zoom in

Click image to enlarge

Vulcan Standard Cartridge Heater C9770A 600W 120V 6-3/8" x 1" Dia.

Item #: WBB1789501

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.87 Save up to 33%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Vulcan Standard Cartridge Heater C9770A 600W 120V 6-3/8" x 1" Dia.

Vulcan standard cartridge heaters provide an alternative to the Vulcan Thunderbolt™ heater in applications where higher wattage concentrations are not required. These heaters are designed with watt densities up to 50 watts/sq. in. The 300 series stanless ssteel sheath is suitable for temperatures up to 1200°F. The standard cartridge heater construction is available in many standard model diameters, lengths, wattages abd voltages with many additional options available for specific application requirements.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES6-3/8 (16.19 cm)
    • DIAMETER INCHES1 (2.54 cm)
    • WEIGHT LBS0.32 (.15 kg)
    • CONSTRUCTIONStainless Steel
    • VOLTAGE120
    • WATTS HIGH600
    • WATT DENSITY PER SQUARE INCH33
    • TYPECartridge
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERC9770A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.