Hydronic Plastic Baseboard Covers

Hydronic Plastic Baseboard Covers

Hydronic Plastic Baseboard Covers Provide Efficient And Reliable Baseboard For Hot Water Residential Applications.

Hydronic Plastic Baseboard Covers are used for various residential and light commercial hot water baseboard cover installations. Rugged, heavy gauge front panel for strength. Snap-on damper included. High luster white finish. Heating elements allows easy end-to-end sweat connection. Hanger brackets with built-in copper return line offer extra strength and easy installation. Optional End Caps (sold separately) are made with a one-piece, deep-drawn seamless design to prevent unsightly weld spots. White.


COMPARE DIMENSIONS
TYPE CONSTRUCTION L" W" H" WEIGHT IMAGE MODEL QTY PRICE
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
54.145.120.69:46