Purolator® Serva-Cell® 2VS Mini Pleat Filters

Purolator® Serva-Cell® 2VS Mini Pleat Filters

Purolator® Serva-Cell® 2VS Mini Pleat Filters Are Used For Applications Currently Using Rigid Cell Style Extended Surface Filters.

Purolator® Serva-Cell® 2VS Mini Pleat Filters are made of all plastic construction with a 100% synthetic media for long lasting durability. Use as a replacement for corrugated separator style or supported pleat style rigids. Fully incinerable and moisture and chemical resistant with a 3/4" header. Low in resistance, light weight and rated U.L. Class 1. ASHRAE 52.1 rating is 65%. Available series are 65%, 85% and 95%. MERVS are 11,13 and 14. Package quantity is 1. Sizes vary per type.


W"
  • W"
H"
  • H"
COMPARE NOMINAL @ 500 FPM PART PKG.
W" H" D" MERV SERIES CFM CAPACITY RESIST IN. W.G. NO. QTY. IMAGE MODEL QTY PRICE
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
54.242.115.30:44