Purolator® Serva-Cell Filters

Purolator® Serva-Cell Filters

Purolator® Serva-Cell Filters Are Used For Use In Challenging Applications Where High Humidity, Turbulent Airflow, Intermittent Water Exposure And Elevated Operating Temperatures Exist.

Purolator® Serva-Cell Filters are constructed of a continuous sheet of non-combustible waterproof micro fiberglass media pleated around radi-edge, corrugated aluminum separators and enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing for long lasting durability. Rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. UL Class 1. ASHRAE 52.1 efficiency is 95%. Manufactured with a 3/4" header. Available series are 65%, 85% and 95%. Package quantities are 1 and 2. Sizes vary per type.


W"
  • W"
H"
  • H"
D"
  • D"
COMPARE NOMINAL @ 500 FPM PART PKG.
W" H" D" SERIES CFM CAPACITY RESIST IN. W.G. NO. QTY. IMAGE MODEL QTY PRICE
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
54.92.197.82:46