Purolator® Serva-Cell® Gas Turbine Rigid Box Filters

Purolator® Serva-Cell® Gas Turbine Rigid Box Filters

Purolator® Serva-Cell® Gas Turbine Rigid Box Filters Are Used For Use In High Velocity Or Turbulent Air Flow Conditions.

Gas turbine filters provide medium to high efficiency filtration combined with a prolonged life cycle. Allows air flow up to 2,500 CFM. High surface area-to-depth ratio provides the maximum amount of effective filter media in areas of minimum in-line duct space. Media is made of non-combustible, waterproof micro-fiberglass. Utilizes radi-edge corrugated aluminum separators for support. Framing is corrosion resistant galvanized steel. Withstands operating temperatures of up to 250°.


COMPARE DIMENSIONS
W" H" D" PKG. QTY IMAGE MODEL QTY PRICE
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
54.162.164.247:46