Koch Filter™ Multi Pleat High Temperature Oven Filter

Koch Filter™ Multi Pleat High Temperature Oven Filter

Koch™ Multi-Pleat High Temperature Oven Filters Are Used For Environments Of Up To 500°F (260°C).

Koch™ High Temperature Oven Filters are constructed of an extended surface glass microfiber for long lasting durability. The microfiber filter is bonded to the entire interior surface of the aluminized steel frame to eliminate air bypass. The radial design of the pleats allows for maximum usage. Applications include aerospace, automotive manufacturing and the automotive aftermarket in the use of paint spray booths, baking systems, drying ovens or any system where elevated operating temperatures require specialized air filtration. Provides atmospheric efficiencies of 35% to 40% based on ASHRAE Test Standards 52.1-1999 and 52.2-2007. MERV ratings include 8, 11 and 14. Measurements vary. Color is Yellow.


W"
  • W"
H"
  • H"
D"
  • D"
COMPARE NOMINAL DIMENSIONS
MFR. PART # W" H" D" MERV IMAGE MODEL QTY PRICE
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
54.225.20.19:44