Washdown Stainless Steel Food Service Wall Fans

Washdown Stainless Steel Food Service Wall Fans

Washdown fans provide optimum performance in wet and moist environments. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. Wall mount fans have 3 fan blades that are enclosed in wire safety guards. Washdown wall mounted fans include a safety cable kit with 12’L cable and 2 cable clamps. Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones”. TPI models feature a pivot action fan head allowing for vertical tilt angle adjustments. OSHA and UL listed. 115/230V hard wire install. 10 Year Limited Warranty


BRAND
  • BRAND
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
HP
  • HP
CFM HIGH
  • CFM HIGH
COMPARE
BRAND FAN DIAMETER INCHES CONSTRUCTION HP CFM HIGH VOLTAGE IMAGE MODEL QTY PRICE
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
54.158.31.120:46