TPI 653440,30 Inch Washdown Rated Pole Mount Fan 1/3 HP 5400 CFM

Rollover image to zoom in

Click image to enlarge

TPI 653440,30 Inch Washdown Rated Pole Mount Fan 1/3 HP 5400 CFM

Item #: WB653440

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $866.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TPI WASHDOWN SUSPENSION MOUNT FANS
30" Diameter Non-Oscillating
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing, single phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Wash down fans have heavy zinc-coated wire guards and use FDA rated white-coated mounts allowing them to be used for food service applications. Pivot-action fan head allows vertical tilt angle adjustments. Pole mount attaches to 4", 6" or 8" poles with U-Bolts (not included). Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/3
    • MOUNT TYPEPedestal
    • LIMITED WARRANTY YEARS1
    • AMPS4.5
    • CFM HIGH5,400
    • MODEL653440
    • ASSEMBLYAssembled