TPI Pole Mount Industrial & Hazardous Location Fans

TPI Pole Mount Industrial & Hazardous Location Fans

Pole Mount Fans attach to 4”, 6” or 8” poles with U-bolts (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
TYPE
  • TYPE
FAN TYPE
  • FAN TYPE
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
COMPARE
FAN DIAMETER INCHES TYPE FAN TYPE HP CFM HIGH VOLTAGE IMAGE MODEL QTY PRICE
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
54.167.219.201:44