Global Replacement Motors

Global Replacement Motors

Replace Your Global Fan Motor With These Replacement Motors.

Global's 3-speed industrial motors power fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Includes SJT-type power cord. Motors for Pedestal Fans feature a control dial for 3-speed operation. 18'L power cord. Motors for Wall Fans have pull chain operation and can also be used on Global¬ís I-Beam and Ceiling Mount fans. 12'L power cord. 120V. UL listed.


COMPARE
FOR USE WITH MOUNT TYPE HORSEPOWER SPEEDS CFM HIGH WARRANTY YEARS IMAGE MODEL QTY PRICE EACH
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
54.196.8.177:46