CD Replacement Fan Heads

CD Replacement Fan Heads

CD Replacement Fan Heads Are Used For Oscillating And Non Oscillating Fans.

CD Replacement Fan Heads have a single phase ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in steel wire guards for safety. For 25" and 35" diameter fans. Meets OSHA standards, UL, and cUL listed. Include a 12'L SJT type, 3-conductor power cord. 120V. HPs and CFMs vary per model.


HP
  • HP
HIGH
  • HIGH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CFM
DIA" TYPE HP HIGH LOW IMAGE MODEL QTY PRICE
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
54.80.41.172:44