Pedestal Fan - Oscillating Industrial

Pedestal Fan - Oscillating Industrial

Global's Industrial Pedestal Fan has a 3-speed industrial motor powering three precision balanced metal fan blades, and with the 90° oscillating sweep and fixed head positioning, it provides cooling and optimum air circulation for large areas such as warehouses, factories, offices, industrial kitchens and more. The large pedestal base adds stability and safety. Meets OSHA standards, UL listed. 1 Year Limited Warranty.
Includes:

  • This unique feature of an 18'L power cord helps avoid the use of extension cords
  • Pivot-action fan head that allows vertical airflow adjustments
  • Tool free hand screw knob for height adjustments
  • Oscillating pedestal fans include wire safety guards
  • 120V


COMPARE CFM PRICE EACH
BRAND FAN DIAMETER INCHES HP HIGH MEDIUM LOW COLOR IMAGE MODEL QTY 1-5 6+