Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxxAir™ 22" Oscillating Heavy Duty Pedestal Fan HVPF22OSCUPS

Rollover image to zoom in

Click image to enlarge

MaxxAir™ 22" Oscillating Heavy Duty Pedestal Fan HVPF22OSCUPS

Item #: WBB736565

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $157.95
Product Information
Customer Review
Product Q&A
Accessories
MaxxAir™ 22" Oscillating Heavy Duty Pedestal Fan HVPF22OSCUPS

Features:
  • Heavy duty 3-speed thermally protected motor
  • Fan head oscillates 90°
  • Adjustable fan height (50" to 71")
  • 4100 / 3800 / 3500 CFM
  • Premium powder-coated finish
  • All metal construction
  • OSHA compliant grille
  • 6' power cord
  • Easy to assemble with household tools
  • C-ETL-US Listed
  • 2 Year Limited Warranty


Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES7 (17.78 cm)
    • HEIGHT INCHES50 - 71 (60.96 cm)
    • FAN DIAMETER INCHES22 (55.88 cm)
    • WEIGHT LBS25 (11.36 kg)
    • HORSEPOWER1/8
    • DRIVE TYPEDirect
    • MOTOR TYPEPSC
    • LIMITED WARRANTY YEARS2
    • SPEEDS3
    • CONSTRUCTIONSteel
    • POWER CORD TYPE18 Gauge SJT
    • COLOR FINISHMill
    • MANUFACTURER'S PART NUMBERHVPF22OSCUPS
    • POWER CORD LENGTH FEET6 (1.83 m)
    • CFM HIGH4,100
    • CFM MEDIUM3,800
    • CFM LOW3,500
    • APPROVALETL

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Very noisy.

Put this thing together and turned it on to oscillate. Noise everywhere and would click and stick in one direction or the other. Moved the resistor up off of the gears it was dragging on and straightened the bent oscillation bar. That lasted a couple of weeks, but now it is making grinding and squealing noises again and the motor housing gets extremely hot even without oscillating. I doubt that the motor will last very much longer.

See more critical reviews

Sort by: 
1 ...

6 Results

Very noisy.

Your review: Put this thing together and turned it on to oscillate. Noise everywhere and would click and stick in one direction or the other. Moved the resistor up off of the gears it was dragging on and straightened the bent oscillation bar. That lasted a couple of weeks, but now it is making grinding and squealing noises again and the motor housing gets extremely hot even without oscillating. I doubt that the motor will last very much longer.

Is this review helpful?

Fan

Your review: The fan was exactly what we needed. Works well and is quiet. Thank you for quick response

Is this review helpful?

Perfect Fan For Us

Your review: Was exactly what we wanted. A light industrial fan that is well built. Easily movable once we bought the additional wheels. My staff loves it.

Is this review helpful?

moves alot of air

Is this review helpful?

Good fan

Your review: Great fan for the price.

Is this review helpful?

Cheap and junky product

Your review: This fan is an awful product. The heavy motor causes the fan to wobble. The shipped product requires 90% assembly. The fan blades are sharp and the mfg's. assembly instructions are so poor, that it is very complicated to assemble. The instructions provided are only an exploded dwg. and a few lines of instruction. I was extremely disappointed at the quality of this fan. I would not purchase another MaxxAir product based on the poor quality of this one.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.