Pedestal Fan - Deluxe Industrial Oscillating

Pedestal Fan - Deluxe Industrial Oscillating

Global's Deluxe Industrial Pedestal Fans are 30”" diameter Fans and feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This floor fan has a top of fan height adjustment from 60-81"H. Rugged 3-speed, 10000/8750/7300 CFM, 1/2 HP ball bearing motor uses PSC technology. Oscillating fan motion distributes airflow in a 90° sweep and allows fixed fan positioning.
Includes:

  • The pivot-action fan head of these portable fans allow vertical airflow adjustments.
  • Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance.
  • 18'’L SJT hard service type cord with 3-prong plug. This unique feature of an 18'L power cord helps avoid the use of extension cords.
  • 120V. Meets OSHA standards, UL listed.
  • 1 Year Limited Warranty.


COMPARE CFM PRICE EACH
BRAND DIA." HP HIGH MEDIUM LOW COLOR IMAGE MODEL QTY 1-5 6+