Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protemp 20" Omni Directional Floor Fan PT-20FO-DDF, 120V, 4800 CFM

Rollover image to zoom in

Click image to enlarge

Protemp 20" Omni Directional Floor Fan PT-20FO-DDF, 120V, 4800 CFM

Item #: WBB2143803

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
Protemp20" Omni Directional Floor Fan PT-20FO-DDF, 120V, 4800 CFM

Protemp's PT-20FO-DDF High Velocity Floor Fan delivers fresh air quickly to localized spaces. Great for spaces with or without air conditioning, Protemp's 20" Floor Fan can take the edge off of your monthly energy bill by allowing you to use the A/C more sparingly. The PT-20FO-DDF utilizes our efficient direct drive design, which helps to conserve electricity. It has 3 speed settings, and features a heavy-duty all metal construction. Whether it’s a warehouse, garage, barn, or a crowded summer gathering, Protemp's High Velocity Fans are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDProtemp
    • LENGTH INCHES24-3/8 (61.91 cm)
    • WIDTH INCHES8-5/16 (21.11 cm)
    • HEIGHT INCHES23-3/16 (58.9 cm)
    • FAN DIAMETER INCHES20 (50.8 cm)
    • CFM HIGH4,800
    • CFM LOW3,600
    • WEIGHT LBS14.3 (6.5 kg)
    • RPM1650/1450/1250
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/5
    • MOTOR TYPESemi-Closed
    • MOUNT TYPEFree-standing
    • TYPEIndustrial
    • LIMITED WARRANTY YEARS1
    • SPEEDS3
    • HERTZ (HZ)60
    • AMPS1.25
    • APPROVALOSHA & ETL, cETL Listed
    • BLADE DIAMETER INCHES20 (50.8 cm)
    • INCLUDESFan
    • COLOR FINISHBlack
    • POWER CORD LENGTH FEET9 (2.74 m)
    • MANUFACTURER'S PART NUMBERPT-20FO-DDF
    • BLADE TYPEBalanced Steel
    • BLADE QUANTITY3
    • CONSTRUCTIONAll Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.