Heavy Duty & Explosion Proof Ceiling Fan Coolers

Heavy Duty & Explosion Proof Ceiling Fan Coolers

Heavy Duty Ceiling Fan Coolers Provide Efficient Cooling For Warehouses, Mines And Factories.
Explosion Proof Fans Provide Efficient Cooling For Hazardous Enviornments.


Heavy Duty & Explosion Proof Ceiling Fan Coolers are made with all welded steel housing and heavy duty aluminum fan blades for long lasting durability. These fans can be mounted to ceilings or beams for efficient cooling. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 20" offset ceiling/wall mount. One-Way Yoke allows fan to swivel forward and back. Two-Way Yoke swivels fan back and forth and side to side. Horsepower rating based upon maximum speed/load. Meets OSHA specifications. HPs, CFMs and RPMs vary per fan size.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
SWIVEL TYPE
  • SWIVEL TYPE
FAN TYPE
  • FAN TYPE
COMPARE
FAN DIAMETER INCHES HP CFM HIGH VOLTAGE PHASE SWIVEL TYPE FAN TYPE IMAGE MODEL QTY PRICE
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
54.224.99.70:46