Airmaster Industrial and Explosion Proof I Beam Mount Fans

Airmaster Industrial and Explosion Proof I Beam Mount Fans

Airmaster Industrial I Beam Mount Fans Are Used For Use In Classrooms, Offices, Recreation Areas And More. Airmaster Explosion Proof I Beam Mount Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.

Airmaster Industrial I Beam Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller, allowing for non-disruptive use in social venues. Single-phase ball bearing motor is totally enclosed to ensure protection from debris and dust for a long, reliable life. Includes supply cord and plug. Available in a variety of sizes.

Airmaster Explosion Proof I Beam Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Ultra-quiet cast aluminum propeller and OSHA-approved safety guards. Fans are non-oscillating and feature 3-phase operation. Available with 24" or 30" propeller sizes in two different voltage levels.


FAN DIA. INCHES
  • FAN DIA. INCHES
CFM HIGH
  • CFM HIGH
HP
  • HP
FAN TYPE
  • FAN TYPE
COMPARE
FAN DIA. INCHES CFM HIGH HP TYPE PHASE FAN TYPE VOLTS IMAGE MODEL QTY PRICE
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
54.91.16.95:44