Explosion Proof Heavy Duty All Welded Blower Fans

Explosion Proof Heavy Duty All Welded Blower Fans

Sure Flame Low Stand Fans Can Be Placed Anywhere For Efficient Cooling.

Sure Flame fans are made with all welded steel housing for long lasting durability. Explosion proof motor used for severe duty. Non-sparking cast aluminum fan blades enclosed in 1/8 inch thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor and non-tipping heavy base provides stability and additional safety measures. Available styles are Ductable, Medium Stand, High Stand and Low Stand. Diameters vary from 12-48 inches. Sure Flame Fans meet OSHA specifications.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
DESCRIPTION
  • DESCRIPTION
COMPARE
FAN DIAMETER INCHES HP CFM HIGH VOLTAGE PHASE DESCRIPTION IMAGE MODEL QTY PRICE
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
54.81.113.71:46