Euramco Safety Blower Exhauster Fans

Euramco Safety Blower Exhauster Fans

Blower Exhauster Fans Provide Circulation Of Clean, Breathable Air In Confined Spaces.

Blower Exhauster Fans are constructed with conductive ABS or corrosion and chemical resistant polyethylene for long lasting durability. 9-blade impeller offers maximum strength airflow and ventilation in confined workspaces. Wire grill provides safety. Easy-grip handle allows convenient transport. Canister model conveniently reverses from discharge to suction for easy use and storage while protecting duct from rips and tears. Available with or without duct. Types are Blower Fan, Blower w/Ducting, Confined Space Blower Confined Space Blower and Canister, Intrinsically Safe Air Driven Blower. Fan Diameters are 8 in., 12 in. and 16 in.. Color finishes are Black, Orange and Yellow. Available in a variety of HPs and CFMs. Warranties and certifications vary per type. Duct, Duct Coupler, Power Supply, Manhole Entry Device System, Propane Heater for Confined Space Blower are also available.


BRAND
  • BRAND
COMPARE
BRAND DESCRIPTION FAN DIA INCHES CFM HIGH HORSEPOWER VOLTAGE IMAGE MODEL QTY PRICE
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
54.163.39.19:44