Tube Axial Direct Drive Duct Fan

Tube Axial Direct Drive Duct Fan

Direct Drive Tube Axial Fans Are Used For Duct Applications In Mills, Mines, Foundries, Factories And More.

Tube axial fans remove fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Axial exhaust fans feature totally enclosed fan cooled motor.
1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information


DIA."
  • DIA."
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
RPM
  • RPM
BLADE QTY.
  • BLADE QTY.
COMPARE
BRAND DIA." HP CFM HIGH VOLTS PHASE RPM BLADE QTY. IMAGE MODEL QTY PRICE
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
54.234.0.2:46