Tube Axial Belt Drive Duct Fan For Dry Environment

Tube Axial Belt Drive Duct Fan For Dry Environment

Tube Axial Belt Drive Duct Fan For Dry Environment Provide Positive Elimination Of Smoke, Fumes And Vapors Through Duct Work With Totally Enclosed Fan Cooled Motors.

Tube Axial Belt Drive Duct Fan For Dry Environment have fan blades made of non-sparking cast aluminum for long lasting durability. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Used to eliminate fumes from spray booths and more, fans can be used in dry locations. Axial fans have a totally enclosed motor for operational safety. 2 sealed industrial grade ball bearings are mounted in cast aluminum. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing provides an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Blade quantitiesa are 4, 5, 6 and 8. Cast steel and turned steel sheaves. Diameters range from 12" - 60". Volts range from 115V - 230/460V. Single Phase models available. Please contact Global Sales Representative for more info. Dimensions vary.


BRAND
  • BRAND
DIA."
  • DIA."
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
RPM
  • RPM
BLADE QTY.
  • BLADE QTY.
COMPARE
BRAND DIA." HP CFM HIGH VOLTS PHASE RPM BLADE QTY. IMAGE MODEL QTY PRICE
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
54.90.119.59:44