Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belt Drive Vaneaxial Fan

Belt Drive Vaneaxial Fan

Belt Drive Vaneaxial Fans Are Compact And In-Line For Highly Efficient Air Flow Applications.

Belt Drive Vaneaxial Fans are constructed with durable steel housings for long lasting use and dependability. Drives are variable pitch based on motors. Impellers are made with one-piece cast aluminum 7-bladed airfoil construction to prevent backflow of air and increase efficiency at high pressures. Available horsepower is 0.75, 3, 5, 10, and 20 hp. Fan sizes are 14, 18, 21, 26, 29, 36, and 42 inches. Max operating temperature is 180°F. Includes 1 year limited warranty.


FAN SIZE IN
  • FAN SIZE IN
HORSEPOWER
  • HORSEPOWER
RPM HIGH
  • RPM HIGH
COMPARE MANUFACTURERS
BRAND FAN SIZE IN HORSEPOWER PHASE RPM HIGH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.