Direct Drive Axial Downblast Exhaust Fans

Direct Drive Axial Downblast Exhaust Fans

Direct Drive Axial Downblast Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Direct drive axial downblast exhaust fans are made of aluminum and steel for long lasting durability and dependability. Includes enclosed and lubricated ball bearing motor, birdscreen and disconnect switch for unit durability and stability. Wire conduit provides clear channel for electrical connections. Accommodates external installation. RPMs range from 1100 to 1764. CFM ranges from 500 to 3070. HPs range from 1/32 to 3/4. Color finish is Silver. UL listed. Dimensions vary per model.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
RPM HIGH
  • RPM HIGH
COMPARE
BRAND FAN DIAMETER INCHES HORSEPOWER CFM HIGH RPM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE
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
54.226.33.117:44