External Mount Duct Fans

External Mount Duct Fans

External Mount Duct Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

External mount duct fans are made of aluminum and steel for long lasting durability and dependability. Units accommodate bathrooms, crawl spaces and more. Enclosed and lubricated external rotor motor with sealed ball bearings prevent debris entry and provide maintenance free operation. Accommodates external installation. RPMs range from 1560 to 3100. Voltages are 115 and 120. CFM ranges from 118 to 445. Wattages range from 17.7 to 150. Color finishes are Grey, Tan and White. CSA, ETL and UL listed. Dimensions vary per model.


DUCT SIZE INCHES
  • DUCT SIZE INCHES
CFM HIGH
  • CFM HIGH
WATTS
  • WATTS
RPM
  • RPM
COMPARE
BRAND DUCT SIZE INCHES CFM HIGH VOLTAGE WATTS RPM IMAGE MODEL QTY PRICE
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
54.80.103.120:44