Inline Centrifugal Duct Fans w/ Plastic Housing

Inline Centrifugal Duct Fans w/ Plastic Housing

Inline Centrifugal Duct Fans Are Used For Residential And Commercial Applications.

Tough protective shell can be mounted in outdoor and wet environments. Exhaust fans can be used in multiple point exhaust applications, crawl space venting or make-up air supply. Widely used as booster fans to move air from one room to another. Plastic housing is made of UL-recognized, UV protected thermoplastic resin that's great for outdoor use. External rotor motors offer dependable service. Fan is sealed to prevent moisture from entering housing. Withstands airstream temperatures up to 140°F. External wiring box with waterproof gasket allows easy wiring connections. Includes mounting bracket for installation. UL listed. CSA certified.


BRAND
  • BRAND
INLET/OUTLET DIA."
  • INLET/OUTLET DIA."
DUCT SIZE INCHES
  • DUCT SIZE INCHES
CFM HIGH
  • CFM HIGH
RPM HIGH
  • RPM HIGH
STATIC PRESSURE
  • STATIC PRESSURE
COMPARE MAX.
BRAND INLET/OUTLET DIA." DUCT SIZE INCHES CFM HIGH RPM HIGH STATIC PRESSURE IMAGE MODEL QTY PRICE
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
54.224.234.8:46