Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Comfort Cooler Belt Drive Whole House Fan - 1/2 HP
See all 2 items in product family

48" Comfort Cooler Belt Drive Whole House Fan - 1/2 HP

Item #: WBB567613

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $649.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
48 Comfort Cooler Belt Drive Whole House Fan - 1/2 HP

Triangle's Whole House Fans are an efficient, economical way to cool your home. Moving air at 85° feels as cool as still air at 78°, so you can run your air conditioner less. Our Whole House Fan will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost.
  • Two-speed motor. 115 Volt.
  • Wall switch included
  • Automatic belt tensioning
  • Deep pitch four-wing blade for maximum air movement
  • Rubber mounted, sealed fan shaft bearings
  • Rubber vibration damper between fan and wood frame for quieter operation
  • Heavy gauge steel welded construction
  • Includes Wooden Plenum Box, Rubber Mounting Gasket and 2 Speed Switch
  • Does not include Ceiling Shutter or 12 Hour Timer

Documents are in PDF format

Product Specifications

    • AMPS8.2
    • APPROVALUL & C-UL Listed
    • BLADE DIAMETER INCHES48 (121.92 cm)
    • BLADE QUANTITY4
    • BLADE TYPESteel
    • BRANDTriangle Engineering
    • CFM HIGH14,500
    • CFM LOW9,700
    • COLORBronze
    • CONSTRUCTIONPowder Coated Steel
    • COOLING SQ. FT.4,000
    • DEPTH INCHES52 (132.08 cm)
    • DIAMETER INCHES48 (121.92 cm)
    • DRIVE TYPEBelt
    • HEIGHT INCHES15 (38.1 cm)
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERCC4823
    • MOTOR TYPEBall Bearing
    • PHASE1
    • RPM HIGH305
    • RPM LOW200
    • SPECIAL FEATURES/SUGGESTED USE22 Square Feet Exhaust Area
    • SPEEDS2
    • VOLTAGE115
    • WIDTH INCHES52 (132.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.